Order Entry
Germany
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

1250 ml, 162 mm, 100 mm
Catalog # NICK205
Supplier:   NICKEL ELECTRO
Beakers, low form
Catalog # NICK205
Supplier:  NICKEL ELECTRO
Beakers, low form
Beakers, low form

1250 ml, 162 mm, 100 mm

Price
147,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel, rust-proof, with spout.

  • Good chemical resistance
  • Excellent resistance to heat
  • Smooth surfaces for fast, easy cleaning

Ideal for corrosive materials. Robust and durable.

Specifications
  • Ext.Ø:
    100 mm
  • Capacity:
    1250 ml
  • Height:
    162 mm
  • Seq:
    05
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.