Safety Bottle Container
2 l, Stainless steel, 500 - 1000 ml flasks, 160×250 mm
Catalog # BOCH8301SS
Supplier: BOCHEM
Jump to:
Product Details & Documents
Safety transport container, made of stainless steel, for laboratory bottles.
- For bottles 50 to 1000 ml
- With hinge, lock and silicone seal
- Good chemical resistance
Specifications
- For:500 - 1000 ml flasks
- Capacity:2 l
- Colour:Stainless steel
- Ø ext.×H:160×250 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



