Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Solid phase extraction cartridges, Bond Elut™ PPL

Straight barrel cartridge, PPL, 150 Å, 125 µm, 3 ml, 100 mg
  551-0332
 :   VARIAN
Solid phase extraction cartridges, Bond Elut™ PPL
  551-0332
 :  VARIAN
Solid phase extraction cartridges, Bond Elut™ PPL

Straight barrel cartridge, PPL, 150 Å, 125 µm, 3 ml, 100 mg

 
209,00 €
   
1 * 50 ST
 

Bond Elut™ PPL is a styrene-divinylvenzene (SDVB) polymer that has been modified with a proprietary non-polar surface. PPL will retain even the most polar classes of analytes, including phenols. The large particle size allows ease of flow for viscous or particulate rich water samples, while the high surface area and strong hydrophobicity ensure reproducible extractions with high recoveries upon elution. Bond Elut™ PPL is suitable for EPA Method 528 ‘Determination of Phenols in Drinking Water by SPE and Capillary GC/MS’.

  • Modified styrene-divinylbenzene polymer
  • Large particle size allows fast extraction speeds
  • High surface area and capacity for polar analytes
 
  • Particle Size:
    125 µm
  • Pore size:
    150 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    03
  • Bed weight:
    100 mg
  • Phase:
    PPL
  • Cat. No.:
    551-0332
  • Surface area:
    600 m²/g