Order Entry
Germany
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CBA

Solid phase extraction cartridges, Bond Elut™ CBA

Straight barrel cartridge, CBA, 60 Å, 1 ml, 100 mg
Catalog # 551-0307
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CBA
Catalog # 551-0307
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CBA

Straight barrel cartridge, CBA, 60 Å, 1 ml, 100 mg

Price
299,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

CBA is a mid-polarity sorbent and weak cation exchanger (pKa 4,8). It can be used with a wider range of counter-ions than lower pKa sorbents like SCX and will demonstrate easier elution of quaternary amine functionalised analytes.

  • Cation exchange with no need for extreme basic conditions
  • Wider selectivity range provides more eluent options
  • Polar or non-polar depending on matrix or solvent
Specifications
  • Pore size:
    60 Å
  • Capacity:
    1 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    04
  • Bed weight:
    100 mg
  • Phase:
    CBA
  • Carbon load:
    7,4%
  • Cat. No.:
    551-0307
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.