Order Entry
Germany
Orders LinkContactUsLinkComponent
Solid phase extraction cartridges, Bond Elut™ CH

Solid phase extraction cartridges, Bond Elut™ CH

Straight barrel cartridge, CH, 60 Å, 3 ml, 500 mg
Catalog # VARI12102033
Supplier:   VARIAN
Solid phase extraction cartridges, Bond Elut™ CH
Catalog # VARI12102033
Supplier:  VARIAN
Solid phase extraction cartridges, Bond Elut™ CH

Straight barrel cartridge, CH, 60 Å, 3 ml, 500 mg

Price
242,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Bond Elut™ CH is a mid-polarity sorbent that exhibits unique selectivities for certain analytes. When employed as a non-polar sorbent, CH has the approximate polarity of a C₂ sorbent. Bond Elut™ CH is often a good choice when non-polar sorbents such as C₁₈, C₈ or C₂ do not provide the desired selectivity.

  • Non-polar CH with polarity similar to C₂
  • Retains polar analytes from aqueous matrices
  • Good choice when common non-polar sorbents do not provide the required selectivity
Specifications
  • Pore size:
    60 Å
  • Capacity:
    3 ml
  • Description:
    Straight barrel cartridge
  • Seq:
    03
  • Bed weight:
    500 mg
  • Phase:
    CH
  • Carbon load:
    9,6%
  • Cat. No.:
    VARI12102033
  • Endcapped:
    Yes
  • Surface area:
    500 m²/g
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.