Order Entry
Germany
Orders LinkContactUsLinkComponent
Pressure filter holders

Pressure filter holders

Pressure filter holder, Stainless steel, 100 ml, 47 mm, 292 mm, 70 mm
Catalog # MILFXX4004700
Supplier:   Merck
Pressure filter holders
Catalog # MILFXX4004700
Supplier:  Merck
Pressure filter holders
Pressure filter holders

Pressure filter holder, Stainless steel, 100 ml, 47 mm, 292 mm, 70 mm

Price
2 140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These filter holders are ideal for ultra-cleaning or sterilising batch volumes of liquids.

  • Filter holder has reservoir to hold liquid for batch filtration
  • Autoclavable with membrane in place for sterile filtration

The cylindrical barrel holds 100 or 340 ml of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.

Specifications
  • Ext.Ø:
    70 mm
  • For Ø:
    47 mm
  • Capacity:
    100 ml
  • Description:
    Pressure filter holder
  • Height:
    292 mm
  • Material:
    Stainless steel
  • Seq:
    01
  • Filtration area:
    11,3 cm²
  • Cat. No.:
    MILFXX4004700
  • Inlet/outlet connections:
    9,5 mm hose connector/No. 8 perforated silicone stopper mounts in standard 1 l filtering flask
  • Max. inlet pressure:
    6,9 bar
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Filter support screen, stainless steel, 47 mm
    Filter support screen, stainless steel, 47 mm
    MILFXX4004704
    Log in for availability
    1 * 1 ST - 250,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Locking ring gasket, PTFE
    Locking ring gasket, PTFE
    MILFXX4004714
    Log in for availability
    1 * 5 ST - 165,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Replacement parts kit, 47 mm holder includes 5 each top cap O-rings, locking ring gasket, filter sealing O-ring and screen gasket
    Replacement parts kit, 47 mm holder includes 5 each top cap O-rings, locking ring gasket, filter sealing O-ring and screen gasket
    MILFXX40047RK
    Log in for availability
    1 * 1 ST - 458,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PVC tubing 3 m with I.Ø. 9,5 mm
    PVC tubing 3 m with I.Ø. 9,5 mm
    MILFXX6700034
    Log in for availability
    1 * 1 ST - 120,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.