Order Entry
Germany
Orders LinkContactUsLinkComponent
Joseph paper

Joseph paper

40 folded sheets, 350×500 mm
Catalog # 291-0015
Supplier:   PRAT DUMAS
Joseph paper
Catalog # 291-0015
Supplier:  PRAT DUMAS
Joseph paper
Joseph paper

40 folded sheets, 350×500 mm

Price
68,80 €
Log in for availability
1 * 40 ST
Product Details & Documents

Joseph paper is ideal for precise cleaning applications. Superior quality for wiping or packaging delicate objects.

  • Low linting
  • Absorbs liquids easily and quickly

L×W (mm): 350×500
Weight: 30 g/m²

Specifications
  • Description:
    40 folded sheets
  • L×W:
    350×500 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.