Joseph paper
800 folded sheets, 350×500 mm
Catalog # 291-0014
Supplier: PRAT DUMAS
Jump to:
Product Details & Documents
Joseph paper is ideal for precise cleaning applications. Superior quality for wiping or packaging delicate objects.
- Low linting
- Absorbs liquids easily and quickly
L×W (mm): 350×500
Weight: 30 g/m²
Specifications
- Description:800 folded sheets
- L×W:350×500 mm
- Seq:01



