Epifluorescence Filter Holder
Stainless steel, 250 ml, 13 mm, Epifluorescence
Catalog # MILFXF3001200
Supplier: Merck
Jump to:
Product Details & Documents
Epifluorescence filter holder with stainless steel funnel and base, anodised aluminum spring clamp and silicone stopper.
- Ideal for bacteriological analysis by epifluorescence microscopy
Designed for accurate, quantitative vacuum filtration of samples for bacteriological analysis. The highly polished stainless-steel funnel prevents bacteria cells from adhering to the surface.
Specifications
- For Ø:13 mm
- Type:Epifluorescence
- Capacity:250 ml
- Material:Stainless steel
- Filtration area:0,7 cm²
- Cat. No.:MILFXF3001200
- Inlet/outlet connections:Funnel/no. 8 perforated silicone stopper mounts in standard 1 L filtering flask
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



