Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Roller bottles, WHEATON®

Roller bottles, with 38 mm deep skirted, rubber lined black phenolic cap, 4230 ml, 1555 cm², 110×550 mm, 4/case
Catalog # 734-3020
Supplier:   DWK Life Sciences
Roller bottles, WHEATON®
Catalog # 734-3020
Supplier:  DWK Life Sciences
Roller bottles, WHEATON®
Roller bottles, WHEATON®

Roller bottles, with 38 mm deep skirted, rubber lined black phenolic cap, 4230 ml, 1555 cm², 110×550 mm, 4/case

Price
884,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

Rollers bottles are specifically designed for adherent cell roller culture

  • Bottles withstands repeated wet or dry sterilization cycles and are reusuable
  • These culture vessels are made to exacting tolerances in order to provide higher cell yields
  • Made of USP Type I borosilicate glass

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Growth area:
    1555 cm²
  • Packed:
    4/case
  • Capacity:
    4230 ml
  • Description:
    Roller bottles, with 38 mm deep skirted, rubber lined black phenolic cap
  • Ø ext.×H:
    110×550 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.