Roller bottles, WHEATON®
Roller bottles, with 38 mm deep skirted, rubber lined black phenolic cap, 1760 ml, 700 cm², 110×285 mm, 4/case
Catalog # 734-3018
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Rollers bottles are specifically designed for adherent cell roller culture
- Bottles withstands repeated wet or dry sterilization cycles and are reusuable
- These culture vessels are made to exacting tolerances in order to provide higher cell yields
- Made of USP Type I borosilicate glass
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Growth area:700 cm²
- Packed:4/case
- Capacity:1760 ml
- Description:Roller bottles, with 38 mm deep skirted, rubber lined black phenolic cap
- Ø ext.×H:110×285 mm



