Chamber slides, Nunc™ Lab-Tek™
Two chambers, 1,2 − 2 ml, 4,2 cm², Glass
Supplier: Thermo Fisher Scientific
Chamber slides, Nunc™ Lab-Tek™
Catalog # 734-2120
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PS medium chamber on glass or Permanox™ plastic slide.
- Cells grow on a standard microscope slide
- No cell transfer needed prior to visualisation/staining
- Upper chamber can be removed when culturing is complete
Suitable for use with fluorescent labels.
Dokumente
Specifications
- Growth area:4,2 cm²
- Recommended working volume:1,2 − 2 ml
- Description:Two chambers
- Material:Glass
- Seq:006
- Cat. No.:734-2120
- Environmental certification:IRECS; ISO14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #L×WAvailabilityPrice
- Coverglass for 16-well chamber slide
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



