Capillary columns, CP-FFAP CB
on 7" cage, Capillary, CP-FFAP CB, 0,30 µm, 0,32 mm, 25 m
Catalog # 568-0698
Supplier: VARIAN
Jump to:
Product Details & Documents
Columns for free fatty acids in dairy products.
- Ideal for flavors, aromas and free fatty acids C₁ to C₂₆
- Separates C₂ to C₂₄ acids in one run without derivatisation, saving time
- Water and solvent resistant
- Chemically-bonded
Temperature limits: 250/275 °C.
Specifications
- Column Format:Capillary
- Film thickness:0,30 µm
- Ø int.:0,32 mm
- Description:on 7" cage
- Length:25 m
- Seq:02
- Phase:CP-FFAP CB
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



