Order Entry
Germany
Orders LinkContactUsLinkComponent
Spinner flasks with angled sidearms, Corning®

Spinner flasks with angled sidearms, Corning®

15000 ml, Centre neck 120 mm, side arm neck 45 mm, 2
Catalog # 734-1916
Supplier:   Corning
Spinner flasks with angled sidearms, Corning®
Catalog # 734-1916
Supplier:  Corning
Spinner flasks with angled sidearms, Corning®
Spinner flasks with angled sidearms, Corning®

15000 ml, Centre neck 120 mm, side arm neck 45 mm, 2

Price
2 460,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass with side arms, non sterile.

  • Baffles enhance aeration and agitation of flask contents
  • Impeller design ensures optimal stirring
  • Complete with impeller and caps
  • Side arm design permit easy access of 25 and 50 ml pipettes

Documents

Specifications
  • Capacity:
    15000 ml
  • Seq:
    10
  • Neck:
    Centre neck 120 mm, side arm neck 45 mm
  • No. of side arms:
    2