Order Entry
Germany
Orders LinkContactUsLinkComponent
Spinner flasks with vertical sidearms, Corning®

Spinner flasks with vertical sidearms, Corning®

8000 ml, Centre neck 120 mm, side arm neck 45 mm, 4
Catalog # 734-1931
Supplier:   Corning
Spinner flasks with vertical sidearms, Corning®
Catalog # 734-1931
Supplier:  Corning
Spinner flasks with vertical sidearms, Corning®

8000 ml, Centre neck 120 mm, side arm neck 45 mm, 4

Price
1 850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass flasks are baffled to enhance agitation of contents.

  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary 'stretch' impeller design ensures optimal stirring
  • Vertical sidearms permit use with sidearm probes and fittings

Can be used with direct drive motor or magnetically driven paddle assembly.

Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes.

Documents

Specifications
  • Capacity:
    8000 ml
  • Seq:
    02
  • Neck:
    Centre neck 120 mm, side arm neck 45 mm
  • No. of side arms:
    4