Order Entry
Germany
Orders LinkContactUsLinkComponent
Spinner flasks with vertical sidearms, Corning®

Spinner flasks with vertical sidearms, Corning®

15000 ml, Centre neck 100 mm, side arm neck 45 mm, 4
Catalog # 734-1926
Supplier:   Corning
Spinner flasks with vertical sidearms, Corning®
Catalog # 734-1926
Supplier:  Corning
Spinner flasks with vertical sidearms, Corning®

15000 ml, Centre neck 100 mm, side arm neck 45 mm, 4

Price
2 350,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass flasks are baffled to enhance agitation of contents.

  • Side baffles enhance aeration and agitation of flask contents
  • Proprietary 'stretch' impeller design ensures optimal stirring
  • Vertical sidearms permit use with sidearm probes and fittings

Can be used with direct drive motor or magnetically driven paddle assembly.

Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes.

Documents

Specifications
  • Capacity:
    15000 ml
  • Seq:
    03
  • Neck:
    Centre neck 100 mm, side arm neck 45 mm
  • No. of side arms:
    4
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.