Order Entry
Germany
Orders LinkContactUsLinkComponent
Spatulas, disposable

Spatulas, disposable

Spatula, medium, with slim ending, 135 mm, 14 mm, White
Catalog # SEMA3340
Supplier:   SEMADENI
Spatulas, disposable
Catalog # SEMA3340
Supplier:  SEMADENI
Spatulas, disposable
Spatulas, disposable

Spatula, medium, with slim ending, 135 mm, 14 mm, White

Price
36,30 €
Log in for availability
1 * 100 ST
Product Details & Documents

PS, white. These disposable spatulas are ideal for handling creams, paints or other viscous media.

  • Durable, slightly elastic
  • Available in different sizes and designs
Specifications
  • Colour:
    White
  • Description:
    Spatula, medium, with slim ending
  • Length:
    135 mm
  • Seq:
    03
  • Blade width:
    14 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.