Auftragserfassung
Germany
AuftragsverfolgungKontakt
Homogeniser, Dounce Type

Homogeniser, Dounce Type

100 ml, 232 mm
Catalog # BELC1984-10100
Marketsource
Supplier:   BELLCO GLASS
Homogeniser, Dounce Type
Catalog # BELC1984-10100
Supplier:  BELLCO GLASS
Marketsource
Homogeniser, Dounce Type
Homogeniser, Dounce Type

100 ml, 232 mm

Price
2 050,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Dounce tissue homogeniser designed for disruption of whole cells leaving cell nuclei undamage.

  • Polished tube and pestles
  • Made up of glass

Delivery information: Two pestles supplied with each unit, large clearance pestle A for initial processing and small clearance pestle B completes homogenisation.

Specifications
  • Kapazität:
    100 ml
  • Seq:
    04
  • Gesamtlänge:
    232 mm