Process pH combination electrodes
pH combination electrode, with dome membrane, H 8181 HD, 2 - 13, 0...+100 °C, Glass, Referid®, KPG annular gap, 12×170 mm, Screw plug head
Catalog # SCOI285111007
Supplier: SI Analytics
Jump to:
Product Details & Documents
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
Specifications
- Connection:Screw plug head
- Ø×L:12×170 mm
- Type:H 8181 HD
- Description:pH combination electrode, with dome membrane
- Material:Glass
- Seq:24
- Diaphr.:KPG annular gap
- Electrolyte:Referid®
- Temp.:0...+100 °C
- pH:2 - 13



