Order Entry
Germany
Orders LinkContactUsLinkComponent
Buckets

Buckets

Without spout, Grey, 10 L, 253 mm, 279 mm
Catalog # 216-1553
Supplier:   Kautex
Buckets
Catalog # 216-1553
Supplier:  Kautex
Buckets
Buckets

Without spout, Grey, 10 L, 253 mm, 279 mm

Price
18,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

HDPE, with graduation.

  • Rustproof handle
  • Thick-walled
  • Sturdy
  • Suitable for food
  • Halal certified

Industrial and laboratory buckets are available with and without spout. Plastic coated steel handle. Builder’s buckets are dark grey with a rustproof handle. All buckets are thick-walled and very stable for a long working life and with graduated litre scale on the inside.

Documents

Specifications
  • Capacity:
    10 L
  • Colour:
    Grey
  • Description:
    Without spout
  • Height:
    279 mm
  • Ø:
    253 mm