Capillary columns, DB-5
on 7" cage, high efficiency, Capillary, DB-5, 0,40 µm, 0,10 mm, 20 m
Catalog # HEWL127-5023
Supplier: Agilent
Wechseln zu:
Product Details & Documents
These non-polar columns are used in wide range of applications.
- Low bleed, bonded and cross-linked
- Solvent rinsable
- High temperature limit
(5%-Phenyl)-methylpolysiloxane.
Spezifikationen:
- Column Format:Capillary
- Film thickness:0,40 µm
- Ø int.:0,10 mm
- Description:on 7" cage, high efficiency
- Length:20 m
- Phase:DB-5
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



