Capillary columns, DB-VRX
on 7" cage, Capillary, DB-VRX, 2,55 µm, 0,45 mm, 30 m
Catalog # HEWL124-1534
Supplier: Agilent
Jump to:
Product Details & Documents
DB-VRX has unique selectivity engineered for optimum resolution of volatiles analysis.
- No subambient cooling required to resolve the six 'gases'
- Fast run time
- Low polarity
- Excellent peak shape
- Bonded and cross-linked
- Solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:2,55 µm
- Ø int.:0,45 mm
- Description:on 7" cage
- Length:30 m
- Phase:DB-VRX
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



