Capillary columns, DB-624
on 7" cage, Capillary, DB-624, 2,55 µm, 0,45 mm, 75 m
Catalog # HEWL124-1374
Supplier: Agilent
Jump to:
Product Details & Documents
These columns are recommended for EPA methods 502.2 and 8021, as well as for fast GC/MS volatiles analysis. They are specifically designed for the analysis of volatile priority pollutants and residual solvents.
- Excellent inertness for active compounds
- Bonded and cross-linked
- Solvent rinsable
Specifications
- Column Format:Capillary
- Film thickness:2,55 µm
- Ø int.:0,45 mm
- Description:on 7" cage
- Length:75 m
- Phase:DB-624



