Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, DB-35

Capillary columns, DB-35

on 7" cage, Capillary, DB-35, 0,50 µm, 0,32 mm, 30 m
Catalog # HEWL123-1933
Supplier:   Agilent
Capillary columns, DB-35
Catalog # HEWL123-1933
Supplier:  Agilent
Capillary columns, DB-35
Capillary columns, DB-35

on 7" cage, Capillary, DB-35, 0,50 µm, 0,32 mm, 30 m

Price
832,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

They are solvent rinsable and very low bleed mid-polarity columns ideal for GC/MS. They are suitable for CLP pesticides.

  • Excellent inertness for active compounds
  • Enhanced mass spectral integrity
  • Bonded and cross-linked

Methylpolysiloxane

Max. temperature: 40 to 320/340 °C

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    30 m
  • Seq:
    04
  • Phase:
    DB-35