Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, DB-210

Capillary columns, DB-210

on 7" cage, Capillary, DB-210, 0,50 µm, 0,32 mm, 30 m
Catalog # HEWL123-0233
Supplier:   Agilent
Capillary columns, DB-210
Catalog # HEWL123-0233
Supplier:  Agilent
Capillary columns, DB-210
Capillary columns, DB-210

on 7" cage, Capillary, DB-210, 0,50 µm, 0,32 mm, 30 m

Price
869,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These (50%-Trifluoropropyl)-methylpolysiloxane columns are excellent for U.S. EPA Methods 8140 and 609.

  • High polarity
  • Bonded and cross-linked
  • Solvent rinsable
  • Exact replacement of HP-210
  • Close equivalent to USP Phase G6
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,50 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    30 m
  • Seq:
    06
  • Phase:
    DB-210
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.