Capillary columns, DB-210
on 7" cage, Capillary, DB-210, 0,50 µm, 0,32 mm, 15 m
Catalog # HEWL123-0213
Supplier: Agilent
Jump to:
Product Details & Documents
These (50%-Trifluoropropyl)-methylpolysiloxane columns are excellent for U.S. EPA Methods 8140 and 609.
- High polarity
- Bonded and cross-linked
- Solvent rinsable
- Exact replacement of HP-210
- Close equivalent to USP Phase G6
Specifications
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,32 mm
- Description:on 7" cage
- Length:15 m
- Seq:02
- Phase:DB-210



