Capillary columns, DB-5
On 7" cage, high efficiency, Capillary, DB-5, 0,25 µm, 0,25 mm, 15 m
Catalog # HEWL122-5012
Supplier: Agilent
Jump to:
Product Details & Documents
These non-polar columns are used in wide range of applications.
- Low bleed, bonded and cross-linked
- Solvent rinsable
- High temperature limit
(5%-Phenyl)-methylpolysiloxane.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:On 7" cage, high efficiency
- Length:15 m
- Phase:DB-5



