Capillary columns, DB-23
on 7" cage, Capillary, DB-23, 0,25 µm, 0,25 mm, 15 m
HEWL122-2312
: Agilent
These columns are designed for separation of fatty acid methyl esters (FAMEs).
- Solvent rinsable
- Excellent resolution for cis- and trans-isomers
- Bonded and cross-linked
(50%-Cyanopropyl)-methylpolysiloxane, highly polar
Max. temperature: 250/260 °C
Suitable replacement for HP-23.
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:on 7" cage
- Length:15 m
- Seq:02
- Phase:DB-23



