Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, DB-210

Capillary columns, DB-210

on 7" cage, Capillary, DB-210, 0,25 µm, 0,25 mm, 30 m
Catalog # HEWL122-0232
Supplier:   Agilent
Capillary columns, DB-210
Catalog # HEWL122-0232
Supplier:  Agilent
Capillary columns, DB-210
Capillary columns, DB-210

on 7" cage, Capillary, DB-210, 0,25 µm, 0,25 mm, 30 m

Price
808,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These (50%-Trifluoropropyl)-methylpolysiloxane columns are excellent for U.S. EPA Methods 8140 and 609.

  • High polarity
  • Bonded and cross-linked
  • Solvent rinsable
  • Exact replacement of HP-210
  • Close equivalent to USP Phase G6
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Description:
    on 7" cage
  • Length:
    30 m
  • Seq:
    03
  • Phase:
    DB-210