Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Capillary columns, GS-CarbonPLOT

on 7" cage, Capillary, GS-CarbonPLOT, 1,50 µm, 0,32 mm, 60 m
Catalog # HEWL113-3162
Supplier:   Agilent
Capillary columns, GS-CarbonPLOT
Catalog # HEWL113-3162
Supplier:  Agilent
Capillary columns, GS-CarbonPLOT
Capillary columns, GS-CarbonPLOT

on 7" cage, Capillary, GS-CarbonPLOT, 1,50 µm, 0,32 mm, 60 m

Price
1 660,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These columns are ideal for GC/MS.

  • High stability, carbon layer stationary phase
  • Unique selectivity for inorganic and organic gases
  • Extended temperature limit of 360 ºC
  • Retention stability not affected by water

Bonded monolithic carbon layer.

Similar phases: Carbopack, CLOT, Carboxen-1006 PLOT.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,50 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    60 m
  • Seq:
    169
  • Phase:
    GS-CarbonPLOT
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.