Capillary columns, GS-CarbonPLOT
on 7" cage, Capillary, GS-CarbonPLOT, 3,00 µm, 0,32 mm, 30 m
HEWL113-3133
: Agilent
These columns are ideal for GC/MS.
- High stability, carbon layer stationary phase
- Unique selectivity for inorganic and organic gases
- Extended temperature limit of 360 ºC
- Retention stability not affected by water
Bonded monolithic carbon layer.
Similar phases: Carbopack, CLOT, Carboxen-1006 PLOT.
- Column Format:Capillary
- Film thickness:3,00 µm
- Ø int.:0,32 mm
- Description:on 7" cage
- Length:30 m
- Seq:165
- Phase:GS-CarbonPLOT



