Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Capillary columns, GS-CarbonPLOT

on 7" cage, Capillary, GS-CarbonPLOT, 1,50 µm, 0,32 mm, 15 m
Catalog # HEWL113-3112
Supplier:   Agilent
Capillary columns, GS-CarbonPLOT
Catalog # HEWL113-3112
Supplier:  Agilent
Capillary columns, GS-CarbonPLOT
Capillary columns, GS-CarbonPLOT

on 7" cage, Capillary, GS-CarbonPLOT, 1,50 µm, 0,32 mm, 15 m

Price
551,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These columns are ideal for GC/MS.

  • High stability, carbon layer stationary phase
  • Unique selectivity for inorganic and organic gases
  • Extended temperature limit of 360 ºC
  • Retention stability not affected by water

Bonded monolithic carbon layer.

Similar phases: Carbopack, CLOT, Carboxen-1006 PLOT.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    1,50 µm
  • Ø int.:
    0,32 mm
  • Description:
    on 7" cage
  • Length:
    15 m
  • Seq:
    162
  • Phase:
    GS-CarbonPLOT