Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary tubes

Capillary tubes

70 mm, 0,50 mm, 0,40 mm
Catalog # 820-8070
Supplier:   HILGENBERG
Capillary tubes
Catalog # 820-8070
Supplier:  HILGENBERG
Capillary tubes
Capillary tubes

70 mm, 0,50 mm, 0,40 mm

Price
64,10 €
Log in for availability
1 * 100 ST
Product Details & Documents

Soda-lime glass.

  • Both ends open
Specifications
  • Ext.Ø:
    0,50 mm
  • Ø int.:
    0,40 mm
  • Length:
    70 mm
  • Seq:
    02