Order Entry
Germany
Orders LinkContactUsLinkComponent
Measuring magnifiers

Measuring magnifiers

Precision scale magnifier, 23 mm
Catalog # 630-8270
Supplier:   ESCHENBACH OPTIK
Measuring magnifiers
Catalog # 630-8270
Supplier:  ESCHENBACH OPTIK
Measuring magnifiers
Measuring magnifiers

Precision scale magnifier, 23 mm

Price
188,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These technical magnifiers can be used for every standard application.

  • Achromatic lens made of high quality silicate for a distortion-free image with pinpoint clarity
  • Fine focusing via easy-grip focusing ring
  • Housing made from glass fibre reinforced polyamide

There are different precision scales available for use with the magnifiers.

Ordering information: Supplied with standard crosshair scale (no. 115201), measuring range 20 mm, 1/10 mm graduation.

Specifications
  • Ø:
    23 mm
  • Magnification:
    10×
  • Description:
    Precision scale magnifier
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Crosshair scale (Ø = 23 mm)
    Crosshair scale (Ø = 23 mm)
    630-8276
    Log in for availability
    1 * 1 ST - 56,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Multi scale (Ø = 23 mm)
    Multi scale (Ø = 23 mm)
    630-8278
    Log in for availability
    1 * 1 ST - 56,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Metric hole scale (Ø = 23 mm)
    Metric hole scale (Ø = 23 mm)
    630-8277
    Log in for availability
    1 * 1 ST - 56,30 €

Product Information

  • Catalog #
    Availability
    Price
  • Straight line scale (Ø = 23 mm)
    Straight line scale (Ø = 23 mm)
    630-8279
    Log in for availability
    1 * 1 ST - 56,30 €

Empfehlungen

Empfehlungen werden nur dann basierend auf Ihren Einkaufspräferenzen personalisiert, wenn Sie auf der Seite "Persönliche Daten" die Option „Mein Einkaufserlebnis verbessern“ aktiviert haben.

Andernfalls erhalten Sie allgemeine Empfehlungen.