Density hydrometers, with thermometer
0,700 - 1,000 g/ml, 0,005 g/ml, 0…35 °C, 350 mm
Catalog # 614-0191
Supplier: GERING
Jump to:
Product Details & Documents
These density hydrometers with thermometer are calibrated at 20 °C.
Specifications
- Temperature Range:0…35 °C
- Length:350 mm
- Seq:01
- Division:0,005 g/ml
- Range:0,700 - 1,000 g/ml



