Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Bottle Carriers

Silver, 6×500 ml bottles, 90×90 mm
  215-0161
Bottle Carriers
  215-0161
Bottle Carriers
Bottle Carriers

Silver, 6×500 ml bottles, 90×90 mm

 
289,00 €
   
1 * 1 ST
 

Stainless steel or steel, coated.

  • Four non slip feet
  • Sturdy carrying handle
  • Good chemical and temperature resistance

These bottle carriers are suitable for transporting and storing bottles.

Colour: Silver/white

 

 
  • For:
    6×500 ml bottles
  • Colour:
    Silver
  • Seq:
    02
  • Compartment size:
    90×90 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.