Bottle Carriers
White, 10×1000 ml bottles, 110×110 mm
Catalog # 215-0155
Supplier: HUPFER METALLWERKE
Jump to:
Product Details & Documents
Stainless steel or steel, coated.
- Four non slip feet
- Sturdy carrying handle
- Good chemical and temperature resistance
These bottle carriers are suitable for transporting and storing bottles.
Colour: Silver/white
Documents
Certificates
Search by Lot NumberSpecifications
- For:10×1000 ml bottles
- Colour:White
- Seq:12
- Compartment size:110×110 mm



