Bottle Carriers
White, 6×500 ml bottles, 90×90 mm
Catalog # 215-0151
Supplier: HUPFER METALLWERKE
Jump to:
Product Details & Documents
Stainless steel or steel, coated.
- Four non slip feet
- Sturdy carrying handle
- Good chemical and temperature resistance
These bottle carriers are suitable for transporting and storing bottles.
Colour: Silver/white
Documents
Certificates
Search by Lot NumberSpecifications
- For:6×500 ml bottles
- Colour:White
- Seq:08
- Compartment size:90×90 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



