Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Bottle Carriers

White, 4×500 ml bottles, 90×90 mm
Catalog # 215-0150
Supplier:   HUPFER METALLWERKE
Bottle Carriers
Catalog # 215-0150
Supplier:  HUPFER METALLWERKE
Bottle Carriers
Bottle Carriers

White, 4×500 ml bottles, 90×90 mm

Price
190,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stainless steel or steel, coated.

  • Four non slip feet
  • Sturdy carrying handle
  • Good chemical and temperature resistance

These bottle carriers are suitable for transporting and storing bottles.

Colour: Silver/white

 

Specifications
  • For:
    4×500 ml bottles
  • Colour:
    White
  • Seq:
    07
  • Compartment size:
    90×90 mm