Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Ring weights for vessels

Flasks 1000 - 4000 ml, 115 mm, 66 mm, 907 g
  214-1894
 :   HEATHROW
Ring weights for vessels
  214-1894
 :  HEATHROW
Ring weights for vessels
Ring weights for vessels

Flasks 1000 - 4000 ml, 115 mm, 66 mm, 907 g

 
130,00 €
   
1 * 1 ST
 

Lead core, with blue vinyl coating. Open or closed design. Open design is also suitable for vessels with lateral connections. For stabilising glass or plastic vessels on shakers or in water and oil baths, etc. The weights prevent tipping. The coating prevents the vessels from being scratched or causing damage to other surfaces.

  • Good chemical resistance
  • High temperature resistance
  • Available in various sizes for use with a range of vessel sizes
 
  • Weight:
    907 g
  • For:
    Flasks 1000 - 4000 ml
  • Ø ext.:
    115 mm
  • Ø int.:
    66 mm