Order Entry
Germany
Orders LinkContactUsLinkComponent
Multiple socket outlets, Classic Primo

Multiple socket outlets, Classic Primo

Power socket 9-way, 1,75 m (cable)
Catalog # 139-1386
Supplier:   BACHMANN ELEKTRO
Multiple socket outlets, Classic Primo
Catalog # 139-1386
Supplier:  BACHMANN ELEKTRO
Multiple socket outlets, Classic Primo
Multiple socket outlets, Classic Primo

Power socket 9-way, 1,75 m (cable)

Price
90,18 €
Log in for availability
1 * 1 ST
Product Details & Documents

Schuko outlets in anodised aluminium, at 35° angle with nickel-plated earth and integrated child protection

  • Cable (HO5VV-F G31.50 mm²) with moulded, double-earthed right angle Schuko plug
  • Cable storage via end caps with fixing flanges
  • Two pole illuminated rocker switch

Colour: Black/silver

Dimensions: Six-way 428×72×45 mm; nine-way 556×70×45 mm

Certifications: VDE compliant

Specifications
  • Description:
    Power socket 9-way
  • Length:
    1,75 m (cable)
  • Seq:
    02