Multiple socket outlet, six-Socket, economy
Socket with child protection, 6-way, 5 m
139-1372
Trailing socket with built-in, attractive and practical cable rewind.
- Moulded, shock-proof plug with double earthing
- Mounting flange for quick, easy attachment
- Sockets offset by 35°
Colour: White
- Description:Socket with child protection, 6-way
- Length:5 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



