Multiple socket outlet, six-Socket, economy
Socket with switch and child protection, 6-way, 3 m
Catalog # 139-1330
Supplier: BACHMANN ELEKTRO
Jump to:
Product Details & Documents
Trailing socket with built-in, attractive and practical cable rewind.
- Moulded, shock-proof plug with double earthing
- Mounting flange for quick, easy attachment
- Sockets offset by 35°
Colour: White
Specifications
- Description:Socket with switch and child protection, 6-way
- Length:3 m



