Extension Cables
PVC extension cable, White, 3 m
Catalog # 139-1300
Supplier: BACHMANN ELEKTRO
Jump to:
Product Details & Documents
Verlängerungskabel, PVC-ummantelt mit doppelt geerdetem Schuko-Stecker.
- Kabel (HO5VV-F G31,50 mm²) in verschiedenen Längen erhältlich
- Farbe: Weiß
- Max. Stromversorgung: 10/16 A, 250 V~
Certifications: VDE-konform
Specifications
- Colour:White
- Description:PVC extension cable
- Length:3 m
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



