Shelving systems, chrome
Basic shelving, Steel, chromium plated, 915×460×1600 mm
Catalog # 132-3921
Supplier: Metro International
Jump to:
Product Details & Documents
Flexible and tough modular shelving system. Due to a special locking mechanism the grid shelves can be vertically adjusted in just a few minutes without the use of tools, while still providing a safe and secure stand. The add-on shelving can be used to expand the basic system, or can be configured separately.
- Quick and easy assembly to meet individual requirements
- Each unit comprises four shelves
- Height: 1600 mm
- Load capacity: approx. 1000 kg (approx. 250 kg per shelf)
Made of superior chromium plated steel.
Specifications
- Description:Basic shelving
- Material:Steel, chromium plated
- Seq:01
- W×D×H:915×460×1600 mm



