pH Electrodes, SenTix®
pH electrode SenTix® 42, with temperature sensor, Sentix® 42*, 0 - 14, 0...+80 °C, Plastic, Gel, 12×120 mm, BNC + banana plug (1×4 mm), fixed 1 m cable, Field
Catalog # 662-1307
Supplier: WTW
Jump to:
Product Details & Documents
These proven and tested pH electrodes are easy to use and offer high quality and precision.
- Electrodes with gel electrolyte and a plastic body are robust and shock-proof, the membrane glass is safeguarded by a protective shield
- Electrodes with liquid electrolyte: Capillary-effect of the platinum wire guarantees constant outflow and prevents contamination by precipitates or even dirt
- SenTix® HW and HWS electrodes: Electrolyte flow speed can be adjusted for optimal use
Optimised membrane glass guarantees quick measurement even at low temperatures. The easy to use fill-hole cover prevents electrolyte from leaking out during storage.
* with integrated temperature probe (NTC 30 KOhm).
Certificates
Search by Lot NumberCoC_WTWA103635_211604035 CoC_WTWA103635_X215104399 CoC_WTWA103635_Y224704017 CoC_WTWA103635_Y224704110 CoC_WTWA103635_Y241102449
Specifications
- Connection:BNC + banana plug (1×4 mm), fixed 1 m cable
- Ø×L:12×120 mm
- For:Field
- Type:Sentix® 42*
- Description:pH electrode SenTix® 42, with temperature sensor
- Material:Plastic
- Seq:07
- Electrolyte:Gel
- Temp.:0...+80 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #AvailabilityPrice
- Cable, 3 m, with S7/DIN plug
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/BNC plug
Product Information
- Catalog #AvailabilityPrice
- Cable, 1 m, with S7/DIN plug
Product Information
- Catalog #AvailabilityPrice
- Electrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrodeElectrolyte with 2 mol/L KNO₃ and 0,001 mol/L KCl for combined ORP electrode with silver electrodeWTWA109735Log in for availability1 * 250 mL - 53,00 €



