Vented caps for Falcon® flasks
Vented caps for 175 cm² flasks
Supplier: Corning
Jump to:
Product Details & Documents
PE with integral hydophobic 0,2 µm microporous membrane filter vent.
Vented caps minimise contamination associated with standard open incubation. Gases required for cell growth and metabolism pass freely through the vent, while microorganisms do not.
Documents
Specifications
- Description:Vented caps for 175 cm² flasks
- Cat. No.:734-1068
- Environmental certification:ISO 14001 - Bedford
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



