Process pH combination electrodes
pH combination electrode, with sphere membrane, L 9180, 0 - 12, −30...+80 °C, Glass, L 200, Ground joint, 12×120 mm, Screw plug head
SCOI285118166
- Connection:Screw plug head
- Ø×L:12×120 mm
- Type:L 9180
- Description:pH combination electrode, with sphere membrane
- Material:Glass
- Seq:18
- Diaphr.:Ground joint
- Electrolyte:L 200
- Temp.:−30...+80 °C
- pH:0 - 12



