Process pH combination electrodes
pH combination electrode, with sphere membrane, H 6281, 1 - 14, 0...+135 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm, Screw plug head
Catalog # SCOI285110146
Supplier: SI Analytics
Jump to:
Product Details & Documents
Specifications
- Connection:Screw plug head
- Ø×L:12×120 mm
- Type:H 6281
- Description:pH combination electrode, with sphere membrane
- Material:Glass
- Seq:08
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:0...+135 °C
- pH:1 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



