Order Entry
Germany
Orders LinkContactUsLinkComponent
Funnel stands

Funnel stands

Plates with aluminum support rod (Ø×L: 12,7×595 mm), 250×140 mm, 2 funnels
Catalog # 519-2711
Supplier:   Brand
Funnel stands
Catalog # 519-2711
Supplier:  Brand
Funnel stands
Funnel stands

Plates with aluminum support rod (Ø×L: 12,7×595 mm), 250×140 mm, 2 funnels

Price
181,55 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP plates for holding two or four funnels with top outer-Ø of 50 to 120 mm.

  • With aluminum support rod (Ø×L: 12,7×595 mm)
  • Adjustable funnel height

Documents

Specifications
  • For:
    2 funnels
  • Description:
    Plates with aluminum support rod (Ø×L: 12,7×595 mm)
  • L×W:
    250×140 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.